Beli outlet hdmi di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kramer Active Wall Plate - HDMI HDCP 2.2 Wall-plate Receiver over Long-Reach DGKat
    Mulai

    Rp96.999.900

    Kramer Active Wall Plate - HDMI HDCP 2.2 Wall-plate Receiver over Long-Reach DGKat
    Deskripsi:
    The WP−572 is a PoC DGKat™ twisted pair receiver for HDMI signals. The WP−571 converts an HDMI signal to a single twisted pair signal and the WP−572 converts the twisted pair signal back to an HDMI signal.
    atribut:
    • 100BaseT Ethernet: On an RJ-45 Connector
    • Baud Rate: 300 to 115200
    • Compliance: HDCP 1.4, HDBaseT 1.0
    • Consumption (mA): 850
    • Extension Line: Up to 100m, 130m, 180m
    • HDBaseT Ports: On an RJ-45 Connector
    • HDMI: On HDMI Connectors
    • HDMI Support: Various
    • Line Rate Bandwidth (Mbps): Up to 100
    • Maximum Data Rate (Gbps): 10.2 (3.4Gbps per channel)
    • Maximum Level (V): 3.1 pp
    • Maximum Resolution: 4K@60Hz (4:2:0) 24bpp
    • Ports Contact-Closure Switches: On a 5-pin terminal block
    • RS-232: On a 3–pin terminal block
    • RS232 Port: On a 3-pin terminal block
    • SNR: -70dB
    • Source: 12V DC 2A, PoE
    • THD: 0.0001
    • Unbalanced Stereo Audio 1V RMS: On a 3.5mm jack
    • VGA: On a 15–pin HD (F) Connector
  2. Schneider Electric Pieno
    Rating:
    100% of 100
    (2)
    Mulai

    Rp30.900

  3. ELECOM HDMI Splitter
    Mulai

    Rp569.900

    ELECOM HDMI Splitter
    atribut:
    • Body Size (mm): 95x46x15
    • HDMI Standard: High Speed ​​with Ethernet (HDMI 1.4a/HDCP compatible)
    • Supported Resolution: 1080p (1920 x 1080) up to 60Hz, WUXGA (1920 x 1200) up to 60Hz
  4. Schneider Electric Vivace
    Rating:
    100% of 100
    (1)
    Mulai

    Rp30.900

  5. Schneider Electric ZENcelo
    Rating:
    100% of 100
    (2)
    Mulai

    Rp34.900

  6. Panduit NetKey Copper Patch Cord Cat. 6 UTP
    Mulai

    Rp58.900

    Panduit NetKey Copper Patch Cord Cat. 6 UTP
    Deskripsi:
    The Netkey® Copper Patch Cord is a Category 6 patch cord with UTP cable. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The product part number is 1 meter and available in blue.
    atribut:
    • Performance Level: Category 6
    • Conductor Type: Stranded
    • Cable Construction: U/UTP
    • Patch Cord Type: Unshielded
    • Plug Housing Material: Polycarbonate
    • Color: Blue
    • Conductor Gauge (AWG): 24
    • Connector 1 Type: Modular Plug
    • Connector 2 Type: Modular Type
    • Jacket Material: Polyvinyl Chloride
    • Maximum Storage Temperature (°C): 70
    • Nominal Cable Outside Diameter (mm): 5.8
    • Operating Temperature (°C): -10 to 60
  7. NETVIEL Kabel Patch CAT6 PVC
    Mulai

    Rp109.900

    NETVIEL Kabel Patch CAT6 PVC
    atribut:
    • Color: Navy Blue
    • Jacket Material: PVC
  8. Panduit Copper Patch Cord, Cat 6 (SD), 28 AWG
    64%
    Mulai

    Rp189.900

    Panduit Copper Patch Cord, Cat 6 (SD), 28 AWG
    atribut:
    • Cable Bending Radius (mm): 15
    • Cable Diameter (mm): 3.8
    • Specifications: LAN Cable with both ends RJ45 modular plug
  9. Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)
    Deskripsi:
    Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kali
    atribut:
    • Breaking Capacity (kA): 6
    • Curve Code: C
    • Rated Operational Voltage (V): 230
    • Number of Poles: 1P
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5~10 x In
    • Mounting Mode: Clip-on
    • Network Type: AC
    • Trip Unit: Thermal-magnetic
  10. Panduit Voice & Data Patch Panel
    Mulai

    Rp9.999.900

    Panduit Voice & Data Patch Panel
    Deskripsi:
    These patch panels provide multiple contact points to connect telephone and/or data communications equipment with a network service. They route signals to equipment and devices throughout the network and allow changing signal path without needing to rewire or install switching equipment. These patch panels are often used in racks to organize and control cable runs to network connections.
    atribut:
    • UNSPSC: 43222821
    • Compatible Cable Performance Category: 6
    • Material: Steel
    • Overall Depth (inch): 1 1/8
    • Overall Width (inch): 19
    • Panel Shape: Flat
    • Panel Type: 110
    • T568 Standard: T568A; T568B
  11. Boss Saklar (Saklar Lampu)
    Mulai

    Rp45.900

    Boss Saklar (Saklar Lampu)
    Deskripsi:
    - Claw Fixing- High Impact and Fire Retardant Polycarbonate
    atribut:
    • Voltage (V): 250
    • Material: High Impact and Fire Retardant Polycarbonate
  12. 3M Cat5E / Cat6 RJ45 Modular Plug (Kepala Kabel LAN)
    46%
    Mulai

    Rp969.900

    3M Cat5E / Cat6 RJ45 Modular Plug (Kepala Kabel LAN)
    Deskripsi:
    High performance RJ45 plug for single wire and stranded wire. To prevent the latch part from breaking, the U-shape is adopted. There are few parts and good construction is possible. For plug processing of LAN cable.
    atribut:
    • Type: Category 5e
    • Compatible Cable: UTP cable (AWG24) single wire / twisted wire
    • Number of boxes: 100
  13. NETVIEL CAT6 Patch Cord LSZH
    Mulai

    Rp109.900

    NETVIEL CAT6 Patch Cord LSZH
    Deskripsi:
    NETVIEL® Cat6 patch cord LSZH 1m ORANGE COLOR
    atribut:
    • Color: Orange
    • Jacket Material: LSZH
  14. MONOPRICE Category Cable Patch Cord
    Mulai

    Rp119.900

    MONOPRICE Category Cable Patch Cord
    Deskripsi:
    Category 6 patch cords have registered jack (RJ) connectors on both ends. They are used for applications requiring faster networking speeds or more bandwidth than category 5 or 5e cables can handle.
    atribut:
    • End 1 Connection Type: RJ45
    • End 2 Connection Type: RJ45
    • Fire Rating: Commercial
    • Jacket Material: PVC
    • NEC Article and Type: 800 CMG
  15. Schneider Electric Leona
    Mulai

    Rp13.900

    Schneider Electric Leona
    Deskripsi:
    - Frame modul terbuat dari logam, menjamin kualitas, kekuatan, dan tahan lama.- Cakar terlindungi, menjamin kekuatan dari daya cengkram pada inbowdoost,sehingga bertahan lebih lama.- Modul terbuat dari polycarbonate berkualitas. Lebih aman karena lebih tahan panas.
  16. Schneider Electric AvatarON (Saklar)
    Mulai

    Rp159.900

    Schneider Electric AvatarON (Saklar)
    atribut:
    • Device Mounting: Surface, Flush
    • IP Protection: IP20
    • Rated Current: 16 AX at 250 V AC 50/60 Hz
    • Relative Humidity (%): 0-95
  17. Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.299.900

    Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)
    Deskripsi:
    Supreme Cable memiliki variant product dan berbagai ukuran dengan kualitas terbaik. dengan standard yang aman untuk instalasi listrik rumah ataupun kantor anda
    atribut:
    • Type: NYM Supreme
Daftar Harga outlet hdmi Terbaru October 2026
Kramer Active Wall Plate - HDMI HDCP 2.2 Wall-plate Receiver over Long-Reach DGKatRp96.999.900
Schneider Electric PienoRp30.900
Boss Stop Kontak HDMI (HDMI Socket)Rp229.900
ELECOM HDMI SplitterRp569.900
Schneider Electric VivaceRp30.900
Schneider Electric ZENceloRp34.900
Panduit NetKey Copper Patch Cord Cat. 6 UTPRp58.900
NETVIEL Kabel Patch CAT6 PVCRp109.900
Panduit Copper Patch Cord, Cat 6 (SD), 28 AWGRp189.900
Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)Rp129.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)